Beli kenko gunting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenko Gunting Soft Gripatribut:
- Color: Assorted
- OMRON Sysmac CJ Series CJ2M (with Ethernet/Ip Function) CPU UnitDeskripsi:CJ2M CPU Units (Built-in EtherNet/IP). Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).atribut:
- Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
- Ambient Humidity to Use: 10 to 90% RH (no condensation)
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Outer Dimensions, Width W x Depth D x Height H (mm): 62x75x90
- Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
- Structure: Built-in type in the panel
- Communication Protocol: Serial port / half duplex
- Current Consumption (A): 0.7(DC5V)
- Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
- Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
- Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
- Number of Concrete Blocks: Function block / (Maximum number of definitions) 256, (Maximum number of instances) 256
- Number of Input/Output Points: 2560 points
- Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
- Operating Ambient Temperature (°C): 0 to 55
- Operation Mode: Program mode, monitor mode, operation mode (execution mode/normal mode)
- Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
- Storage Temperature (°C): -20 to 70 (excluding battery)
- Non Brand Amplop Coklat Tali 310atribut:
- Height (cm): 1.5
- Etona Name Card CaseDeskripsi:Name Card Case Etona 4160- Kapasitas 600 Cards
- monotaro Cutter (Screw Lock Type) (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Cutteratribut:
- Width (mm): 45 (body maximum)
- Materials (Blade): Carbon steel
- Specification: Screw lock type
- Thickness (mm): 16
- Overall Length (mm): 160
- Blade Width (mm): 18
- Accessories: Replacement blade (1 body mounted)
- Body Material: resin
- Standard: L type
- Type: L type
- Joyko Klip Kertas Segitigaatribut:
- Color: Silver
- Airmail Amplop Polos dengan Tali 310atribut:
- Size (cm): 25x35
- Stabilo Highlighter/Stabilo Boss 70Deskripsi:Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warna
Daftar Harga kenko gunting Terbaru March 2026
| Kenko Gunting | Rp8.900 |
| Joyko Gunting Seri SC | Rp5.900 |
| Kenko Gunting Handle Jade | Rp12.900 |
| Kenko Gunting Soft Grip | Rp9.900 |
| Kenko Stapler | Rp7.900 |
| Kenko Cutter | Rp5.900 |
| OMRON Sysmac CJ Series CJ2M (with Ethernet/Ip Function) CPU Unit | Rp22.999.900 |
| Non Brand Amplop Coklat Tali 310 | Rp13.900 |
| Deli Gunting | Rp7.900 |
| Etona Name Card Case | Rp49.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































%20CPU%20Unit/P102414426-1.jpg)



%20(Pisau%20Cutter)/P102245464-1.jpg)




/d5P101005473-6.jpg)